Zoro Homepage
This item is Discontinued.
Monument 4 Lights Brushed Nickel Bath Light 558739

4 Lights Brushed Nickel Bath Light (Discontinued)

  • Mfr # 558739
  • Zoro # G210021663
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
558739
Zoro #
G210021663
UPC #
76335145020
Country of Origin
United States

Description

This 24 Vanity Bar is a decorative way to bring light into your bath or powder room. This Traditional fixture will complement a wide variety of decor and is easy to coordinate with your existing pieces. It features a horizontal back plate, offered in two finish choices, and with tiered racetrack edges. Bulbs are exposed. This fixture contains no glass. Bulbs are not included. Bulb Type: Incandescent. For Indoor use. The materials used are: Electrical, Metal. The Finish is Brushed Nickel. Bulb base is E26. The bulb is not included. This item is dimmable. The bulb shape is A19 Not Included. Damp listed. Warranty details: One year limited Warranty.Fixture does not contain glassHorizontal back plate has scalloped edges24-inch length, 2-1/2 inches in diameterWall mount vanity light fixture, Four-light fixtureBrushed nickel finish with beveled edgeUL listed light fixtureUses 4 60-watt light not included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.