Scriber, Bent, Steel, 8 In.

  • Mfr # 52-1510

  • Zoro # G2949129


product price: $3.79
/ea
Sold in multiples of 3 for $11.37

Key Features

Point Type
Bent
Magnet End
No
Overall Length (In.)
8 in
Handle Material
Aluminum
Handle Dia. (In.)
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52-1510
Zoro #
G2949129
UPC #
-
Country of Origin
United States

Dimensions

Overall Length (In.)
8 in
Handle Dia. (In.)
1/4 in
Handle Diameter
1/4 in
Overall Length
8 in

Details

Item
Scriber
Point Type
Bent
Magnet End
No
Handle Material
Aluminum
Finish
Anodized
Tip Material
Steel
Replaceable Tip
No
Handle
Knurled
Threaded Points
No
Product Type
Scriber
Tip Style
Fixed
Handle Shape
Round
Handle Texture
Knurled
Non-Sparking
No
Number of Pieces
1
Tip Type
90 Degrees Angle, Straight
Handle Color
Silver
Removable Tip
Permanent Tip
ESD-Safe
Yes
Threaded Tip
Non-Threaded Tip
Magnetic Tip
Nonmagnetic

Description

Scriber, Non-Sparking No, Handle Shape Round, Handle Material Aluminum, Handle Texture Knurled, Magnetic Tip Nonmagnetic, Removable Tip Permanent Tip, Threaded Tip Non-Threaded Tip, Tip Material Steel, Tip Size Not Applicable, Tip Type 90 Degrees Angle, Straight, Tip Style Fixed, ESD-Safe Yes, Overall Length 8 in, Finish Anodized, Handle Color Silver, Handle Diameter 1/4 in, Handle Width Not Applicable, Includes Not Applicable, Number of Pieces 1, Product Type Scriber, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.