Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Moody Tool Deluxe Set ESD Handles, 56 Pc 73-0399

Deluxe Set ESD Handles, 56 Pc (Discontinued)

  • Mfr # 73-0399
  • Zoro # G1625762
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73-0399
Zoro #
G1625762
UPC #
-
Country of Origin
United States

Dimensions

Drive Size1
Sockets Not Included

Details

SAE or Metric
SAE
Number of Pieces
56
Includes
Slotted Driver,Slotted Blade,Phillips Blade ,JIS Blade,Hex Driver ,Metric Hex Blade,Nut Driver Blade ,Metric Nut Driver Blade,ESD-Safe Handle .
Tool Storage Type Included
Case
Number of Pliers
0
Number of Cutting Tools
5
Number of Inspection and Retrieving Tools
0
Number of Wrenches
0
Item
Deluxe Set ESD Handles,56 Pc
Number of Miscellaneous Tools
0
Measurement Type
SAE
Tool Storage Type
Tool Case
Measuring and Testing Tools Included
None
Number of Plumbing Tools
0
Tool Storage Material
Aluminum
Plumbing Tools Included
None
Abrasives and Finishing Tools Included
None
Number of Abrasives and Finishing Tools
0
Sockets, Drive Tools, and Accessories Included
None
Number of Putty Knives and Scrapers
0
Number of Measuring and Testing Tools
0
Number of Electrical and Telecom Tools
0
Number of Sockets, Drive Tools, and Accessories
0
Electrical and Telecom Tools Included
None

Description

Deluxe Set ESD Handles,56 Pc, Tool Storage Type Tool Case, Measurement Type SAE, Drive Size Sockets Not Included, Number of Pieces 56, Pliers Included None, Sockets, Drive Tools, and Accessories Included None, Wrenches Included None, Cutting Tools Included Hex Blade, JIS Blade, Metric Nut Driver Blade, Philips Blade, Slotted Blade, Plumbing Tools Included None, Electrical and Telecom Tools Included None, Measuring and Testing Tools Included None, Miscellaneous Tools Included None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.