Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Driver Set, T1-T6 6 Pc, Steel

  • Mfr # 58-0148

  • Zoro # G1624992


product price: $62.99
/ea

Key Features

Number of Pieces
8
Measurement Type
Torx(R)
SAE or Metric
Torx(R)
Tip Style
Torx(R)
Nut Driver Handle Design
Steel Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58-0148
Zoro #
G1624992
UPC #
00018018801489
Country of Origin
United States

Details

Number of Pieces
8
Measurement Type
Torx(R)
SAE or Metric
Torx(R)
Tip Style
Torx(R)
Nut Driver Handle Design
Steel Handle
Nut Driver Shank Style
Interchangeable Round
Includes
(6) Star Driver Blades: T1, T2, T3, T4, T5, T6; (1) Handle; (1) Vinyl Pouch

Description

The Moody Tool 58-0148 T1-T6 Nut Driver Set is a great addition to your tool collection. It comes with 8 pieces and includes the most common sizes. The nut driver set has interchangeable round shanks, allowing you to use one handle for all the bits in the set. All of the pieces have Torx tips and steel handles. They are made from durable, high quality materials that will give you long lasting performance. This versatile nut driver set is a must have for any serious DIYer or professional mechanic.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.