ESD Large Met Nut Driver Set, 5Pc
Mfr # 58-0435
Zoro # G1625683
product price: $42.79
/eaKey Features
Number of Pieces
6
Measurement Type
Metric
SAE or Metric
Metric
Tip Style
Hex
Nut Driver Handle Design
Fixed ESD Safe Long Handle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
58-0435
Zoro #
G1625683
UPC #
00018018804350
Country of Origin
United States
Details
Number of Pieces
6
Measurement Type
Metric
SAE or Metric
Metric
Tip Style
Hex
Nut Driver Handle Design
Fixed ESD Safe Long Handle
Includes
(5) Nut Driver Blades: 4mm, 4.5mm, 5mm, 5.5mm, 6mm; (1) Vinyl Pouch
Bit Style
Nut Driver
Description
ESD Large Met Nut Driver Set,5Pc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.