ESD Phil Driver, Interchangeable, .055"
Mfr # 51-2133
Zoro # G1623373
product price: $10.55
/eaKey Features
Number of Pieces
2
Measurement Type
SAE
SAE or Metric
SAE
Tip Style
Phillips
Nut Driver Handle Design
ESD Safe Handle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
51-2133
Zoro #
G1623373
UPC #
-
Country of Origin
United States
Details
Number of Pieces
2
Measurement Type
SAE
SAE or Metric
SAE
Tip Style
Phillips
Nut Driver Handle Design
ESD Safe Handle
Nut Driver Shank Style
Interchangeable Round
Includes
(1) 5.8" Length of Phillips Blade: #000; (1) Handle
Description
ESD Phil Driver,Interchangeable,.055
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.