Zoro Homepage

ESD-Safe, Long, Phil Drive, .100"

  • Mfr # 51-2006

  • Zoro # G1622789


product price: $8.99
/ea
Sold in multiples of 2 for $17.98

Key Features

Bit Style
Phillips
Overall Length
6.2"
SAE or Metric
SAE
Point Size
#00
Fastening Tool Item
Socket Bit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51-2006
Zoro #
G1622789
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6.2"
Point Size
#00

Details

Bit Style
Phillips
SAE or Metric
SAE
Fastening Tool Item
Socket Bit

Description

Socket Bit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.