ESD-Safe Rev Sltd Driver, .080"/.125"
Mfr # 51-3072
Zoro # G1624362
product price: $12.35
/eaKey Features
Number of Pieces
2
Measurement Type
SAE
SAE or Metric
SAE
Tip Style
Slotted
Nut Driver Handle Design
ESD Safe Handle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
51-3072
Zoro #
G1624362
UPC #
00751379513072
Country of Origin
United States
Details
Number of Pieces
2
Measurement Type
SAE
SAE or Metric
SAE
Tip Style
Slotted
Nut Driver Handle Design
ESD Safe Handle
Includes
(1) 2 in 1 Reversible Slotted Blade: 0.080" and 0.125"; (1) Handle
Description
ESD-Safe Rev Sltd Driver,.080"/.125
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.