ESDSafe Rev Slot/Phil Driver, .087", .100"
Mfr # 51-3073
Zoro # G1624329
product price: $13.29
/eaKey Features
Number of Pieces
2
Measurement Type
SAE
SAE or Metric
SAE
Tip Style
Phillips, Slotted
Nut Driver Handle Design
ESD Safe Handle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
51-3073
Zoro #
G1624329
UPC #
-
Country of Origin
United States
Details
Number of Pieces
2
Measurement Type
SAE
SAE or Metric
SAE
Tip Style
Phillips, Slotted
Nut Driver Handle Design
ESD Safe Handle
Includes
(1) 2 in 1 Reversible Blade: #0 Phillips and 0.087" Slotted; (1) Handle
Description
ESDSafe Rev Slot/Phil Driver,.087",.100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.