Fixed ESD Met Hex Set, 7 Pc
Mfr # 58-0400
Zoro # G1625677
product price: $41.55
/eaKey Features
Number of Pieces
8
Measurement Type
Metric
SAE or Metric
Metric
Tip Style
Hex
Nut Driver Handle Design
Fixed ESD Safe Handle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
58-0400
Zoro #
G1625677
UPC #
-
Country of Origin
United States
Details
Item
Fixed ESD Met Hex Set,7 Pc
Number of Pieces
8
Measurement Type
Metric
SAE or Metric
Metric
Tip Style
Hex
Nut Driver Handle Design
Fixed ESD Safe Handle
Includes
(3) 4.9" Length of Hex Blades: 0.7mm, 0.9mm, 1.3mm; (4) 6.2" Length of Hex Blades: 1.5mm, 2mm, 2.5mm, 3mm; (1) Vinyl Pouch
Description
Fixed ESD Met Hex Set,7 Pc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.