Zoro Homepage

Fixed ESD-Safe Long Star Driver, T-4

  • Mfr # 51-2503

  • Zoro # G1624152


product price: $11.45
/ea
Sold in multiples of 2 for $22.90

Key Features

Number of Pieces
1
Measurement Type
Torx(R)
SAE or Metric
Torx(R)
Tip Style
Torx(R)
Nut Driver Handle Design
Fixed ESD Safe Long Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51-2503
Zoro #
G1624152
UPC #
00018018125035
Country of Origin
United States

Details

Number of Pieces
1
Measurement Type
Torx(R)
SAE or Metric
Torx(R)
Tip Style
Torx(R)
Nut Driver Handle Design
Fixed ESD Safe Long Handle

Description

Fixed ESD-Safe Long Star Driver,T-4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.