Fixed ESD Slot Screwdriver Set, 6 Pc
Mfr # 58-0316
Zoro # G3719078
product price: $37.69
/eaKey Features
Number of Pieces
7
Measurement Type
SAE
SAE or Metric
SAE
Tip Style
Slotted
Nut Driver Handle Design
Fixed ESD Safe Short Handle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
58-0316
Zoro #
G3719078
UPC #
-
Country of Origin
United States
Details
Item
Fixed ESD Slot Screwdriver Set,6 Pc
Number of Pieces
7
Measurement Type
SAE
SAE or Metric
SAE
Tip Style
Slotted
Nut Driver Handle Design
Fixed ESD Safe Short Handle
Includes
(6) Slotted Screwdriver Blades: 0.025", 0.040", 0.055", 0.070", 0.080", 0.100"; (1) Vinyl Pouch
Description
Fixed ESD Slot Screwdriver Set,6 Pc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.