Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Moody Tool General Hand Tool Kit, No. of Pcs. 25 58-0252

General Hand Tool Kit, No. of Pcs. 25 (Discontinued)

  • Mfr # 58-0252
  • Zoro # G1943891
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58-0252
Zoro #
G1943891
UPC #
018018802523
Country of Origin
United States

Dimensions

Drive Size1
Sockets Not Included
Socket Drive Sizes
Sockets Not Included

Details

Measurement Type
SAE
Material
Steel
Number of Pieces
25
Insulated / Uninsulated
Uninsulated
Includes
(16) Drivers With Blades, (8) Keys, (2) Tweezers
Nonsparking
No
Screwdrivers Included
Screwdrivers
Tool Families Included
Drivers and Bits, Inspection and Retrieving Tools
Hex and Torx Keys Included
Hex Key Set
Inspection and Retrieving Tools Included
Tweezers
Tool Storage Included
Yes
Sub-Category
Contractor
Item
Maintenance Tool Kit
Tool Kit Product Grouping
Tool Kits
Number of Hex and Torx Keys
7
Number of Inspection and Retrieving Tools
1
Tool Storage Type Included
Pouch
Number of Screwdrivers
16
Features
Tweezers, Short Arm Hex Keys
Insulated
Uninsulated
Pliers Included
None
Cutting Tools Included
None
Putty Knives and Scrapers Included
None
Non-Sparking
No
Number of Wrenches
0
Abrasives and Finishing Tools Included
None
Number of Cutting Tools
0
Number of Pieces Range
100 or less
Number of Pliers
0
Number of Wrenches Range
10 or Fewer
Number of Plumbing Tools
0
Wrenches Included
None
Number of Measuring and Testing Tools
0
Number of Abrasives and Finishing Tools
0
Plumbing Tools Included
None
Sockets, Drive Tools, and Accessories Included
None
Number of Pliers Range
5 or Fewer
Miscellaneous Tools Included
None
Number of Sockets, Drive Tools, and Accessories
0
Measuring and Testing Tools Included
None
Electrical and Telecom Tools Included
None
Number of Electrical and Telecom Tools
0
Tool Storage Type
Tool Pouch
Number of Miscellaneous Tools
0
Number of Putty Knives and Scrapers
0

Description

Maintenance Tool Kit, Tool Storage Type Tool Pouch, Measurement Type SAE, Drive Size Sockets Not Included, Number of Pieces 25, Pliers Included None, Sockets, Drive Tools, and Accessories Included None, Wrenches Included None, Cutting Tools Included None, Plumbing Tools Included None, Electrical and Telecom Tools Included None, Measuring and Testing Tools Included None, Miscellaneous Tools Included None, Number of Pliers 0, Number of Wrenches 0, Abrasives and Finishing Tools Included None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.