Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Handle Open End Wrench, Steel, 5/16"

  • Mfr # 51-1558

  • Zoro # G1719903


product price: $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

SAE or Metric
SAE
Wrench Style
Open End
Measurement Type
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51-1558
Zoro #
G1719903
UPC #
00018018115586
Country of Origin
United States

Dimensions

Wrench Head Sizes
5/16"

Details

SAE or Metric
SAE
Wrench Style
Open End
Measurement Type
SAE

Description

Handle Open End Wrench,Steel,5/16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.