Handle Phillips Driver, Steel, .125"
Mfr # 51-1532
Zoro # G1719763
product price: $9.25
/eaSold in multiples of 2 for $18.50
Key Features
Number of Pieces
2
Measurement Type
SAE
SAE or Metric
SAE
Tip Style
Phillips
Nut Driver Handle Design
Steel Handle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
51-1532
Zoro #
G1719763
UPC #
00018018115326
Country of Origin
United States
Details
Number of Pieces
2
Measurement Type
SAE
SAE or Metric
SAE
Tip Style
Phillips
Nut Driver Handle Design
Steel Handle
Nut Driver Shank Style
Interchangeable Round
Includes
(1) 4" Length of Phillips Blade: #1; (1) Handle
Description
Handle Phillips Driver,Steel,.125
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.