Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Handle Scriber, Adjustable

  • Mfr # 76-1512

  • Zoro # G0900042


product price: $6.99
/ea

Key Features

Point Type
Straight and Bent
Magnet End
No
Overall Length (In.)
8 1/4 in
Handle Material
Aluminum
Handle Dia. (In.)
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76-1512
Zoro #
G0900042
UPC #
018018615123
Country of Origin
United States

Dimensions

Overall Length (In.)
8 1/4 in
Handle Dia. (In.)
5/16 in
Overall Length
8 1/4 in
Handle Diameter
5/16 in

Details

Item
Handle Scriber
Point Type
Straight and Bent
Magnet End
No
Handle Material
Aluminum
Replaceable Tip
No
Threaded Points
No
Tip Material
Steel
Product Type
Scriber
Removable Tip
Permanent Tip
Tip Type
90 Degrees Angle, Straight
Handle Shape
Round
ESD-Safe
Yes
Number of Pieces
1
Tip Style
Fixed
Threaded Tip
Non-Threaded Tip
Handle Color
Silver
Magnetic Tip
Nonmagnetic
Non-Sparking
No
Handle Texture
Knurled

Description

The Moody Tool 76-1512 Handle Scriber is the perfect tool for transferring measurements onto surfaces. It can be used to scribe on rough or smooth surfaces, including metal, drywall and concrete. This 8 1/4 in. long handle scriber has a straight point and bent point. The high carbon steel tip is durable and designed to last. The 5/16 in. diameter aluminum handle provides you with a firm grip while you work. Finished with mill finish, this handle scriber offers an excellent surface finish that resists corrosion and wear over time. Make your mark with the Moody Tool 76-1512 Handle Scriber.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.