Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Interchangeable ESD Handle Driver, T-3

  • Mfr # 51-2103

  • Zoro # G1623181


product price: $10.45
/ea
Sold in multiples of 2 for $20.90

Key Features

Number of Pieces
2
Measurement Type
Torx(R)
SAE or Metric
Torx(R)
Tip Style
Torx(R)
Nut Driver Handle Design
ESD Safe Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51-2103
Zoro #
G1623181
UPC #
00064435121037
Country of Origin
United States

Details

Number of Pieces
2
Measurement Type
Torx(R)
SAE or Metric
Torx(R)
Tip Style
Torx(R)
Nut Driver Handle Design
ESD Safe Handle
Nut Driver Shank Style
Interchangeable Round
Includes
(1) T3 Blade; (1) Handle

Description

Interchangeable ESD Handle Driver,T-3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.