Interchangeable ESD Handle Driver, T-4
Mfr # 51-2104
Zoro # G1623139
product price: $10.45
/eaSold in multiples of 2 for $20.90
Key Features
Number of Pieces
2
Measurement Type
Torx(R)
SAE or Metric
Torx(R)
Tip Style
Torx(R)
Nut Driver Handle Design
ESD Safe Handle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
51-2104
Zoro #
G1623139
UPC #
00734205512104
Country of Origin
United States
Details
Number of Pieces
2
Measurement Type
Torx(R)
SAE or Metric
Torx(R)
Tip Style
Torx(R)
Nut Driver Handle Design
ESD Safe Handle
Nut Driver Shank Style
Interchangeable Round
Includes
(1) T4 Blade; (1) Handle
Description
Interchangeable ESD Handle Driver,T-4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.