Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
58-0219
Zoro #
G1335022
UPC #
018018802196
Country of Origin
Unknown
Dimensions
Tip Size
#000, #00, #0, #1
Overall Length
4"
Details
Item
Jewelers Screwdriver Set
Tip Style Group
Phillips
Screwdriver Tip Style
Phillips
Handle Material
Steel
Handle Design
Knurled
Number of Pieces
4
Nonsparking
No
ESD Safe
No
Shank Material
Steel
Screwdriver and Nut Driver Grouping
Screwdriver Sets
Shank Shape
Round
Finish
Chrome
Includes
JIS Type S #000 x 1", #00 x 1", #0 x 1", #1 x 1", Vinyl Pouch
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Tether Style
Standard Tool (Accessory Needed for Tethering)
Insulated / Uninsulated
Uninsulated
Material
Steel
Description
Jewelers Screwdriver Set, #000, #00, #0, #1, Number of Pieces 4, ESD Safe No, Includes JIS Type S #000 x 1 in, #00 x 1 in, #0 x 1 in, #1 x 1 in, Vinyl Pouch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.