Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
58-0114
Zoro #
G0819664
UPC #
018018801144
Country of Origin
Unknown
Dimensions
Overall Length
4"
Tip Size
.025", .040", .055", .070", .080", .100"
Details
Finish
Chrome
Number of Pieces
7
Handle Material
Steel
Insulated / Uninsulated
Uninsulated
Includes
6 Blades, 1 Interchangeable Steel Handle, 1 Vinyl Pouch
Shank Shape
Round
Shank Material
Steel
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Screwdriver Tip Style
Slotted/Square
ESD Safe
No
Standards
A-A-3152
Tip Style Group
Slotted, Square
Nonsparking
No
Screwdriver and Nut Driver Grouping
Screwdriver Sets
Item
Jewelers Screwdriver Set
Handle Design
Knurled
Ratcheting
No
Bit Retainer Type
Quick Change
Tether Style
Standard Tool (Accessory Needed for Tethering)
Description
Jewelers Screwdriver Set, .025 in, .040 in, .055 in, .070 in, .080 in, .100 in, Number of Pieces 7, ESD Safe No, Includes 6 Blades, 1 Interchangeable Steel Handle, 1 Vinyl Pouch, A-A-3152
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.