Machinist Scriber, Steel, Straight/90 Deg
Mfr # 51-1510
Zoro # G1612825
product price: $8.19
/eaKey Features
Point Type
Straight and Bent
Magnet End
No
Overall Length (In.)
8 1/4 in
Handle Material
Aluminum
Finish
Anodized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
51-1510
Zoro #
G1612825
UPC #
018018115104
Country of Origin
United States
Dimensions
Overall Length (In.)
8 1/4 in
Handle Dia. (In.)
1/4 in
Handle Diameter
1/4 in
Overall Length
8 1/4 in
Details
Item
Machinist Scriber
Point Type
Straight and Bent
Magnet End
No
Handle Material
Aluminum
Finish
Anodized
Replaceable Tip
No
Threaded Points
No
Tip Material
Steel
Product Type
Scriber
Handle Texture
Knurled
Number of Pieces
1
Handle Shape
Round
Threaded Tip
Non-Threaded Tip
Tip Style
Fixed
Tip Type
90 Degrees Angle
Non-Sparking
No
Magnetic Tip
Nonmagnetic
Removable Tip
Permanent Tip
ESD-Safe
Yes
Handle Color
Silver
Description
Machinist Scriber, Non-Sparking No, Handle Shape Round, Handle Material Aluminum, Handle Texture Knurled, Magnetic Tip Nonmagnetic, Removable Tip Permanent Tip, Threaded Tip Non-Threaded Tip, Tip Material Steel, Tip Size Not Applicable, Tip Type 90 Degrees Angle, Tip Style Fixed, ESD-Safe Yes, Overall Length 8 1/4 in, Finish Anodized, Handle Color Silver, Handle Diameter 1/4 in, Handle Width Not Applicable, Includes Not Applicable, Number of Pieces 1, Product Type Scriber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.