Zoro Homepage

Machinist Scriber, Straight/90 Deg

  • Mfr # 76-1510

  • Zoro # G0917761


product price: $5.69
/ea

Key Features

Point Type
Straight and Bent
Magnet End
No
Overall Length (In.)
8 1/4 in
Handle Material
Aluminum
Replaceable Tip
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76-1510
Zoro #
G0917761
UPC #
018018615109
Country of Origin
United States

Dimensions

Overall Length (In.)
8 1/4 in
Handle Dia. (In.)
1/4 in
Handle Diameter
1/4 in
Overall Length
8 1/4 in

Details

Item
Machinist Scriber
Point Type
Straight and Bent
Magnet End
No
Handle Material
Aluminum
Replaceable Tip
No
Tip Material
Steel
Finish
Anodized
Threaded Points
No
Product Type
Scriber
ESD-Safe
Yes
Non-Sparking
No
Handle Color
Silver
Handle Texture
Knurled
Tip Type
90 Degrees Angle, Straight
Tip Style
Fixed
Removable Tip
Permanent Tip
Magnetic Tip
Nonmagnetic
Handle Shape
Round
Number of Pieces
1
Threaded Tip
Non-Threaded Tip

Description

Machinist Scriber, Non-Sparking No, Handle Shape Round, Handle Material Aluminum, Handle Texture Knurled, Magnetic Tip Nonmagnetic, Removable Tip Permanent Tip, Threaded Tip Non-Threaded Tip, Tip Material Steel, Tip Size Not Applicable, Tip Type 90 Degrees Angle, Straight, Tip Style Fixed, ESD-Safe Yes, Overall Length 8 1/4 in, Finish Anodized, Handle Color Silver, Handle Diameter 1/4 in, Handle Width Not Applicable, Includes Not Applicable, Number of Pieces 1, Product Type Scriber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.