Zoro Homepage

Mag Handle Phil Drive, .080"

  • Mfr # 51-1776

  • Zoro # G1622159


product price: $18.19
/ea

Key Features

Number of Pieces
2
Measurement Type
SAE
SAE or Metric
SAE
Tip Style
Phillips
Nut Driver Handle Design
Magnetic Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51-1776
Zoro #
G1622159
UPC #
00018018117764
Country of Origin
United States

Details

Number of Pieces
2
Measurement Type
SAE
SAE or Metric
SAE
Tip Style
Phillips
Nut Driver Handle Design
Magnetic Handle
Nut Driver Shank Style
Interchangeable Round
Includes
(1) 4" Length of Phillips Blade: #00; (1) Handle
Magnetic/Nonmagnetic
Magnetic

Description

Mag Handle Phil Drive,.080

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.