Mag Handle Phill Drive, .055"
Mfr # 51-1775
Zoro # G1622122
product price: $19.79
/eaKey Features
Number of Pieces
2
Measurement Type
SAE
SAE or Metric
SAE
Tip Style
Phillips
Nut Driver Handle Design
Magnetic Handle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
51-1775
Zoro #
G1622122
UPC #
00018018117757
Country of Origin
United States
Details
Number of Pieces
2
Measurement Type
SAE
SAE or Metric
SAE
Tip Style
Phillips
Nut Driver Handle Design
Magnetic Handle
Nut Driver Shank Style
Interchangeable Round
Includes
(1) 4" Length of Phillips Blade: #000; (1) Handle
Magnetic/Nonmagnetic
Magnetic
Description
Mag Handle Phill Drive,.055
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.