Magn Handle Slotted Driver, .125"
Mfr # 51-1789
Zoro # G1622369
product price: $14.35
/eaKey Features
Number of Pieces
2
Measurement Type
SAE
SAE or Metric
SAE
Tip Style
Slotted
Nut Driver Handle Design
Magnetic Handle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
51-1789
Zoro #
G1622369
UPC #
00018018117894
Country of Origin
United States
Details
Number of Pieces
2
Measurement Type
SAE
SAE or Metric
SAE
Tip Style
Slotted
Nut Driver Handle Design
Magnetic Handle
Nut Driver Shank Style
Interchangeable Round
Includes
(1) 0.125" Slotted Blade; (1) Handle
Magnetic/Nonmagnetic
Magnetic
Description
The Moody Tool 51-1789 Interchangeable Round Slotted Driver is the perfect tool for your next project. This nut driver set features an interchangeable round shank style, allowing you to quickly change between drivers without using any tools. It has a magnetic handle that helps keep the drivers in place while you work. The slotted tip design provides excellent access into confined areas. The Moody Tool 51-1789 Interchangeable Round Slotted Driver is designed to provide easy access and maximize productivity on your next job site.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.