
Magnetic Handle Phillips Set, 5 Pc
Mfr # 58-0240
Zoro # G3718938
product price: $31.35
/eaKey Features
Number of Pieces
6
Measurement Type
SAE
SAE or Metric
SAE
Tip Style
Phillips
Nut Driver Handle Design
Magnetic Handle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
58-0240
Zoro #
G3718938
UPC #
-
Country of Origin
United States
Details
Item
Magnetic Handle Phillips Set,5 Pc
Number of Pieces
6
Measurement Type
SAE
SAE or Metric
SAE
Tip Style
Phillips
Nut Driver Handle Design
Magnetic Handle
Nut Driver Shank Style
Interchangeable Round
Includes
(4) 4" Length of Phillips Blades: #000, #00, #0, #1; (1) Handle; (1) Vinyl Pouch
Magnetic/Nonmagnetic
Magnetic
Description
Magnetic Handle Phillips Set,5 Pc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.