Mini Deluxe Eng Nut Driver Set, 5 Pc, Nut Driver Handle Design: Steel Handle
Mfr # 73-0911
Zoro # G1625823
product price: $72.99
/eaKey Features
Number of Pieces
7
Measurement Type
SAE
SAE or Metric
SAE
Tip Style
Hex
Nut Driver Handle Design
Steel Handle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
73-0911
Zoro #
G1625823
UPC #
-
Country of Origin
United States
Details
Number of Pieces
7
Measurement Type
SAE
SAE or Metric
SAE
Tip Style
Hex
Nut Driver Handle Design
Steel Handle
Nut Driver Shank Style
Interchangeable Round
Includes
(5) Nut Driver Blades: 5/64", 3/32", 7/64", 1/8", 5/32"; (1) Handle; (1) Wood Box
Bit Style
Nut Driver
Description
Mini Deluxe Eng Nut Driver Set,5 Pc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.