Mini Deluxe Met Hex Set, 5 Pc, Nut Driver Handle Design: Magnetic Handle
Mfr # 73-0910
Zoro # G1625948
product price: $93.69
/ea
Free Shipping & Returns
Key Features
Number of Pieces
7
Measurement Type
Metric
SAE or Metric
Metric
Tip Style
Hex
Nut Driver Handle Design
Magnetic Handle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
73-0910
Zoro #
G1625948
UPC #
-
Country of Origin
United States
Details
Number of Pieces
7
Measurement Type
Metric
SAE or Metric
Metric
Tip Style
Hex
Nut Driver Handle Design
Magnetic Handle
Nut Driver Shank Style
Interchangeable Round
Includes
(5) Hex Blades: 0.9mm, 1.3mm, 1.5mm, 2mm, 2.5mm; (1) Handle; (1) Wood Box
Magnetic/Nonmagnetic
Magnetic
Description
Mini Deluxe Met Hex Set,5 Pc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.