Mini Deluxe Met Nut Driver Set, 5 Pc, Tip Style: Hex
Mfr # 73-0913
Zoro # G1625911
product price: $65.15
/eaKey Features
Number of Pieces
7
Measurement Type
Metric
SAE or Metric
Metric
Tip Style
Hex
Nut Driver Handle Design
Steel Handle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
73-0913
Zoro #
G1625911
UPC #
-
Country of Origin
United States
Details
Number of Pieces
7
Measurement Type
Metric
SAE or Metric
Metric
Tip Style
Hex
Nut Driver Handle Design
Steel Handle
Nut Driver Shank Style
Interchangeable Round
Includes
(5) Nut Driver Blades: 2mm, 2.5mm, 3mm, 3.5mm, 4mm; (1) Handle; (1) Wood Box
Bit Style
Nut Driver
Description
Mini Deluxe Met Nut Driver Set,5 Pc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.