Mini Deluxe Met Wrench Set, 5 Pc, Wrench Style: Open End (Discontinued)
- Mfr # 73-0920
- Zoro # G1626088
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
73-0920
Zoro #
G1626088
UPC #
00018018309206
Country of Origin
United States
Dimensions
Range of Lengths
4"
Wrench Head Sizes
2.5mm, 3mm, 3.2mm, 4mm, 5mm
Details
SAE or Metric
Metric
Wrench Style
Open End
Number of Pieces
5
Includes
(5) Open End Wrench Set: (1) 2.5mm, (1) 3mm, (1) 3.2mm, (1) 4mm, (1) 5mm; (1) Wood Box
Measurement Type
Metric
Description
Mini Deluxe Met Wrench Set,5 Pc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.