Zoro Homepage

Open End Wrench, 1/4 in., 30 Deg, 3 in. L

  • Mfr # 76-1557

  • Zoro # G2899364


product price: $7.49
/ea

Key Features

Material
Alloy Steel
Size
1/4"
SAE or Metric
SAE
Overall Length
3 in
Reversing
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76-1557
Zoro #
G2899364
UPC #
018018615574
Country of Origin
United States

Dimensions

Size
1/4"
Overall Length
3 in
Head Size
1/4 in
Wrench Head Sizes
1/4 in
Head Thickness
1/16 in
Overall Width
35/64 in
Wrench Length Style
Stubby

Description

When you need to get into tight spaces, the Moody Tool 76-1557 Open End Wrench is just what you need. This tool has a 30 degree angle and a 3 in. length, making it ideal for working in confined areas. The open end wrench features an interchangeable handle that allows you to work with both hands when necessary. Made of alloy steel, this black oxide finish open end wrench has a 1/4" head size and a 1/4" overall width. It also has non-ratcheting configuration and an overall length of 3 in.. The Moody Tool 76-1557 Open End Wrench is designed to make your job easier.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.