Zoro Homepage

Open End Wrench, 3-1/5mm, 30 Deg, 3 in. L

  • Mfr # 76-1833

  • Zoro # G3106467


product price: $7.59
/ea

Key Features

Material
Alloy Steel
Size
3.2mm
SAE or Metric
Metric
Overall Length
3 in
Wrench Shape
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76-1833
Zoro #
G3106467
UPC #
018018618339
Country of Origin
United States

Dimensions

Size
3.2mm
Overall Length
3 in
Wrench Head Sizes
3 1/5 mm
Head Size
3.203125 mm
Overall Width
19/64 in
Head Thickness
1/16 in
Wrench Length Style
Stubby

Description

The Moody Tool 76-1833 Open End Wrench is a great tool to have on hand for small fasteners. With an interchangeable handle, you can switch out the handle and get the perfect grip for each job. The 30 deg angle provides added torque when working with smaller fasteners. Featuring a black oxide finish, this alloy steel open end wrench has a head size of 3 1/5 mm and overall length of 3 in. The straight wrench shape means it will fit into tight spaces easily. For working with small fasteners, this Moody Tool 76-1833 Open End Wrench is your go-to tool.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.