Zoro Homepage

Open End Wrench, 6mm, 30 Deg, 3 in. L

  • Mfr # 76-1837

  • Zoro # G2735101


product price: $7.49
/ea

Key Features

Material
Alloy Steel
Size
6mm
SAE or Metric
Metric
Overall Length
3 in
Wrench Shape
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76-1837
Zoro #
G2735101
UPC #
018018618377
Country of Origin
United States

Dimensions

Size
6mm
Overall Length
3 in
Head Size
6 mm
Wrench Head Sizes
6 mm
Wrench Length Style
Stubby
Head Thickness
1/16 in
Overall Width
35/64 in

Description

Open End Wrench, Alloy Steel, Black Oxide, Head Size 6 mm, Overall Length 4 in, 30 Degrees , Head Thickness 1/16 in, Insulated No, Metric, Single End, Hex, Kurled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.