Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Open End Wrench Set, 9Pc, 4In, SAE

  • Mfr # 58-0143

  • Zoro # G0466186


product price: $17.99
/ea

Key Features

Material
Alloy Steel
SAE or Metric
SAE
Wrench Product Grouping
Wrench Sets
Wrench Style
Open End
Reversing
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58-0143
Zoro #
G0466186
UPC #
018018801434
Country of Origin
United States

Dimensions

Range of Lengths
4 in
Wrench Head Sizes
5/64 in, 3/32 in, 7/64 in, 1/8 in, 5/32 in, 3/16 in, 1/4 in, 5/16 in
Head Size
5/64 in, 3/32 in, 7/64 in, 1/8 in, 5/32 in, 3/16 in, 1/4 in, 5/16 in
Range of Head Sizes
5/64 in to 5/16 in
Wrench Length Style
Stubby

Details

Item
Open End Wrench Set
Material
Alloy Steel
SAE or Metric
SAE
Wrench Product Grouping
Wrench Sets
Wrench Style
Open End
Reversing
No
Wrench Item
Open End Wrench
Number of Pieces
8
Includes
Vinyl Pouch
Tether Capable
Not Tether Capable
Head Movement
Fixed
Finish
Black Oxide
Head Angle
30 Degrees
Insulated
No
Wrenches Included
5/64, 3/32, 7/64, 1/8, 5/32, 3/16, 1/4, 5/16"
Measurement Type
SAE
Standards
ANSI
Wrench Shape
Straight
Head Offset Angle
30 Degrees
Nonsparking
No
Opening Angle (Deg.)
30 Degrees
Weight
0.08 lb
Container Color
Teal
Corrosion Resistant
Yes
Handle Type
Kurled
Number of Tools
9
Non-Magnetic
No
Container Type
Vinyl Pouch
Tether Style
Not Tether Capable
Single End/Double End
Single End
Head Type
Standard
Ratcheting
No
Opening Type
Rounded
Handle Color
Silver

Description

With the Moody Tools 58-0143 Open End Wrench Set, you can expect only the best quality. This open end wrench set is made of alloy steel and comes with a black oxide finish for added durability. It has 8 pieces, each measuring 4 inches in length. The wrench head sizes range from 5/64 in to 5/16 in, while the wrench item is an open end wrench. This combination wrench set also comes with a vinyl pouch for easy storage and transportation. If you are looking for an open end wrench set that will help you get the job done, then look no further than Moody Tools' 58-0143 Open End Wrench Set.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.