Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Open End Wrench Set, SAE/Metric, 16 Pc

  • Mfr # 57-0122

  • Zoro # G2013331


product price: $99.29
/ea
Free Shipping & Returns

Key Features

Material
Alloy Steel
SAE or Metric
SAE, Metric
Head Movement
Fixed
Wrench Shape
Straight
Wrench Style
Open End, Mini, Combination
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57-0122
Zoro #
G2013331
UPC #
018018701222
Country of Origin
United States

Dimensions

Wrench Head Sizes
5/64 in, 3/32 in, 2 1/2 mm, 7/64 in, 3 mm, 1/8 in, 3 1/2 mm, 5/32 in, 4 mm, 3/16 in, 5 1/2 mm, 6 mm, 1/4 in, 7 mm, 5/16 in
Range of Lengths
4 in
Range of Head Sizes
2.5 mm to 7 mm, 5/64 in to 5/16 in
Head Size
5/64 in, 3/32 in, 2.5 mm, 7/64 in, 3 mm, 1/8 in, 3.5 mm, 5/32 in, 4 mm, 3/16 in, 5.5 mm, 6 mm, 1/4 in, 7 mm, 5/16 in
Wrench Length Style
Stubby

Details

Item
Open End Wrench Set
Material
Alloy Steel
SAE or Metric
SAE, Metric
Head Movement
Fixed
Wrench Shape
Straight
Wrench Style
Open End, Mini, Combination
Includes
Storage Pouch
Measurement Type
SAE/Metric
Wrench Item
Open End Wrench
Standards
ANSI
Reversing
No
Insulated
No
Wrenches Included
5/64, 3/32, 7/64, 1/8, 5/32, 3/16, 1/4, 5/16", 2.5, 3, 3.5, 4, 5, 5.5, 6, 7mm
Head Angle
30 Degrees
Wrench Product Grouping
Wrench Sets
Finish
Steel Plated
Number of Pieces
16
Tether Capable
Not Tether Capable
Head Offset Angle
30 Degrees
Container Color
Black
Weight
0.75 lb
Number of Tools
16
Tether Style
Not Tether Capable
Container Type
Canvas Pouch
Nonsparking
No
Handle Type
Kurled
Handle Color
Silver
Opening Angle (Deg.)
30 Degrees
Non-Magnetic
No
Ratcheting
No
Head Type
Standard
Corrosion Resistant
Yes
Opening Type
Rounded
Single End/Double End
Single End

Description

Open End Wrench Set, Alloy Steel, Steel Plated, Number of Tools 16, Range of Head Sizes 2.5 mm to 7 mm, 5/64 in to 5/16 in, 30 Degrees , Insulated No, Canvas Pouch, SAE/Metric, Single End, Rounded, Kurled, 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.