Pants Pocket Scriber, Carbide, Reversible
Mfr # 76-1517
Zoro # G0411555
product price: $8.39
/eaKey Features
Point Type
Straight
Magnet End
No
Overall Length (In.)
3 3/4 in
Handle Material
Aluminum
Replaceable Tip
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
76-1517
Zoro #
G0411555
UPC #
018018615178
Country of Origin
United States
Dimensions
Overall Length (In.)
3 3/4 in
Handle Dia. (In.)
1/4 in
Overall Length
3 3/4 in
Handle Diameter
1/4 in
Details
Item
Pants Pocket Scriber
Point Type
Straight
Magnet End
No
Handle Material
Aluminum
Replaceable Tip
No
Tip Material
Carbide
Threaded Points
No
Finish
Anodized
Product Type
Scriber
Threaded Tip
Non-Threaded Tip
Tip Style
Fixed
Removable Tip
Permanent Tip
Handle Color
Silver
Tip Type
Straight
Number of Pieces
1
Non-Sparking
No
Handle Shape
Round
Magnetic Tip
Nonmagnetic
Handle Texture
Knurled
ESD-Safe
Yes
Description
Pants Pocket Scriber, Non-Sparking No, Handle Shape Round, Handle Material Aluminum, Handle Texture Knurled, Magnetic Tip Nonmagnetic, Removable Tip Permanent Tip, Threaded Tip Non-Threaded Tip, Tip Material Carbide, Tip Size Not Applicable, Tip Type Straight, Tip Style Fixed, ESD-Safe Yes, Overall Length 3 3/4 in, Finish Anodized, Handle Color Silver, Handle Diameter 1/4 in, Handle Width Not Applicable, Includes Not Applicable, Number of Pieces 1, Product Type Scriber, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.