Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Moody Tool Phil/JIS Combo Set Steel Handles, 4 Pc 58-0201

Phil/JIS Combo Set Steel Handles, 4 Pc (Discontinued)

  • Mfr # 58-0201
  • Zoro # G1625360
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58-0201
Zoro #
G1625360
UPC #
-
Country of Origin
United States

Details

Item
Phil/JIS Combo Set Steel Handles,4 Pc
Number of Pieces
6
Measurement Type
SAE
SAE or Metric
SAE
Tip Style
Phillips, JIS
Nut Driver Handle Design
Steel Handle
Nut Driver Shank Style
Interchangeable Round
Includes
(2) 4" Length of Phillips Blades: #0, #1; (2) 4" Length of JIS-Type S Blades: #000, #00; (1) Handle; (1) Vinyl Pouch

Description

Phil/JIS Combo Set Steel Handles,4 Pc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.