
Phillips Adapter Set, 6 Pc
Mfr # 58-0263
Zoro # G3719120
product price: $26.45
/eaKey Features
Number of Pieces
7
Measurement Type
SAE
SAE or Metric
SAE
Tip Style
Phillips
Nut Driver Shank Style
Interchangeable Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
58-0263
Zoro #
G3719120
UPC #
-
Country of Origin
United States
Details
Item
Phillips Adapter Set,6 Pc
Number of Pieces
7
Measurement Type
SAE
SAE or Metric
SAE
Tip Style
Phillips
Nut Driver Shank Style
Interchangeable Round
Includes
(4) Phillips Driver Blades: #000, #00, #0, #1; Hex Adapters: (1) 2.5" Length of Power Adapter, (1) 3.18" Length of Insert; (1) Vinyl Pouch
Description
Phillips Adapter Set,6 Pc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.