Zoro Homepage

Phillips Driver, ESD Short, .055"

  • Mfr # 51-2083

  • Zoro # G1623008


product price: $10.49
/ea
Sold in multiples of 2 for $20.98

Key Features

Number of Pieces
1
Measurement Type
SAE
SAE or Metric
SAE
Tip Style
Phillips
Nut Driver Handle Design
Fixed ESD Safe Short Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51-2083
Zoro #
G1623008
UPC #
00018018120832
Country of Origin
United States

Details

Number of Pieces
1
Measurement Type
SAE
SAE or Metric
SAE
Tip Style
Phillips
Nut Driver Handle Design
Fixed ESD Safe Short Handle

Description

Phillips Driver,ESD Short, .055

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.