Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
51-8045
Zoro #
G2007905
UPC #
018018180454
Country of Origin
United States
Dimensions
Overall Length (In.)
1 13/16 in
Handle Dia. (In.)
3/16 in
Details
Item
Pocket Scriber
Point Type
Straight
Magnet End
No
Handle Material
Aluminum
Replaceable Tip
No
Threaded Points
No
Finish
Black Oxide
Tip Material
Carbide
Description
Pocket Scriber, Handle Material Aluminum, Tip Material Carbide, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.