Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
58-0240
Zoro #
G2647626
UPC #
018018802400
Country of Origin
Unknown
Dimensions
Overall Length
4"
Tip Size
#000, #00, #0, #1
Details
Finish
Annodized
Number of Pieces
5
Handle Material
Steel
Insulated / Uninsulated
Uninsulated
Includes
4 Phillips blades with 1 interchangeable magnetic handle
Shank Shape
Round
Shank Material
Steel
Handle Design
Knurled Magnetic with Rotating Cap
Tip Style Group
Phillips
ESD Safe
No
Item
Precision Screwdriver Set
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Screwdriver Tip Style
Phillips
Nonsparking
No
Screwdriver and Nut Driver Grouping
Screwdriver Sets
Ratcheting
No
Bit Retainer Type
Magnetic
Tether Style
Standard Tool (Accessory Needed for Tethering)
Description
Precision Screwdriver Set, #000, #00, #0, #1, Number of Pieces 5, ESD Safe No, Includes 4 Phillips blades with 1 interchangeable magnetic handle
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.