Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
58-0175
Zoro #
G2943044
UPC #
018018801755
Country of Origin
Unknown
Dimensions
Overall Length
4"
Tip Size
.035", .040", .055", .070", .080", .100"
Details
Finish
Annodized
Number of Pieces
7
Handle Material
Steel
Insulated / Uninsulated
Uninsulated
Includes
6 Blades, 1 Interchangeable Handle, 1 Vinyl Pouch
Shank Shape
Round
ESD Safe
No
Tip Style Group
Slotted, Square
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Item
Precision Screwdriver Set
Screwdriver Tip Style
Slotted/Square
Shank Material
Steel
Nonsparking
No
Handle Design
Knurled Magnetic with Rotating Cap
Screwdriver and Nut Driver Grouping
Screwdriver Sets
Bit Retainer Type
Magnetic
Ratcheting
No
Tether Style
Standard Tool (Accessory Needed for Tethering)
Description
Precision Screwdriver Set, .035 in, .040 in, .055 in, .070 in, .080 in, .100 in, Number of Pieces 7, ESD Safe No, Includes 6 Blades, 1 Interchangeable Handle, 1 Vinyl Pouch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.