Precision Pick, Multi-Angle, Steel, 5 7/8"L

  • Mfr # 55-1752
  • Zoro # G2848465
product price: 
$
5.59
/ea

Key Features

Magnet End
No
Handle Material
Steel
Replaceable Tip
No
Tip Material
Steel
Finish
Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
55-1752
Zoro #
G2848465
UPC #
018018517526
Country of Origin
United States
Item
Precision Pick
Point Type
Double Bend Short
Magnet End
No
Handle Material
Steel
Replaceable Tip
No
Tip Material
Steel
Finish
Stainless Steel
Threaded Points
No
Product Type
Precision Pick
Tip Style
Multi-Angle

Dimensions

Overall Length (In.)
5 13/16 in
Handle Dia. (In.)
3/16 in
Overall Length
5 7/8 in
Tip Thickness
25 mil
Shank Diameter
5/24 in
Wire Rope Length
5 7/8 in
Length
5 7/8 in

Description

Precision Pick, Handle Material Steel, Overall Length 5 7/8 in, Tip Material Steel, Tip Style Multi-Angle, Tip Thickness 25 mil, Product Type Precision Pick, Finish Stainless Steel, Shank Diameter 5/24 in

Ratings & reviews