Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Probe, Aluminum, 25mil, Hex

  • Mfr # 55-1796

  • Zoro # G411631562


product price: $5.19
/ea

Key Features

Tip Thickness
25 mil
Handle Material
Aluminum
Product Type
Precision Probe
Overall Length
5 3/4 in
Handle Length
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55-1796
Zoro #
G411631562
UPC #
-
Country of Origin
United States

Dimensions

Tip Thickness
25 mil
Overall Length
5 3/4 in
Handle Length
4 1/2 in
Shank Diameter
1/24 in

Details

Item
Precision Probe
Handle Material
Aluminum
Tip Style
Multi-Angle
Product Type
Precision Probe
Handle Style
Hex
Tip Material
Stainless Steel

Description

Precision Probe, Handle Material Aluminum, Handle Style Hex, Overall Length 5 3/4 in, Tip Material Stainless Steel, Tip Style Multi-Angle, Tip Thickness 25 mil, Product Type Precision Probe, Handle Length 4 1/2 in, Shank Diameter 1/24 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.