Zoro Homepage

Precision Probe, Dbl Bend Long Tip, 25mm

  • Mfr # 55-1753

  • Zoro # G0745272


product price: $5.49
/ea

Key Features

Magnet End
No
Handle Material
Steel
Finish
Stainless Steel
Threaded Points
No
Handle Dia. (In.)
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55-1753
Zoro #
G0745272
UPC #
018018517533
Country of Origin
United States

Dimensions

Overall Length (In.)
5 15/16 in
Handle Dia. (In.)
3/16 in
Overall Length
6 in
Shank Diameter
5/24 in
Tip Thickness
25 mil

Details

Item
Precision Pick
Point Type
Double Bend Long
Magnet End
No
Handle Material
Steel
Finish
Stainless Steel
Threaded Points
No
Tip Material
Steel
Replaceable Tip
No
Product Type
Precision Pick
Tip Style
Multi-Angle

Description

Precision Pick, Handle Material Steel, Overall Length 6 in, Tip Material Steel, Tip Style Multi-Angle, Tip Thickness 25 mil, Product Type Precision Pick, Finish Stainless Steel, Shank Diameter 5/24 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.