Precision Probe Set, Alum, 25mil
Mfr # 55-1288
Zoro # G613370283
product price: $14.19
/eaKey Features
Handle Material
Aluminum
Tip Style
Hook
Handle Length
4 1/2 in
Number of Pieces
3
Tip Thickness
25 mil
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
55-1288
Zoro #
G613370283
UPC #
018018512880
Country of Origin
United States
Dimensions
Handle Length
4 1/2 in
Tip Thickness
25 mil
Overall Length
5 3/4 in
Details
Item
Precision Probe Set
Handle Material
Aluminum
Tip Style
Hook
Number of Pieces
3
Product Type
Precision Probe Set
Tip Material
Stainless Steel
Handle Style
Straight
Description
Precision Probe Set, Handle Material Aluminum, Handle Style Straight, Number of Pieces 3, Overall Length 5 3/4 in, Tip Material Stainless Steel, Tip Style Hook, Tip Thickness 25 mil, Product Type Precision Probe Set, Handle Length 4 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.