Precision Probe Set, Steel, 25mil
Mfr # 55-0291
Zoro # G813370342
product price: $20.19
/eaKey Features
Handle Material
Steel
Number of Pieces
5
Tip Style
Hook
Overall Length
5 3/4 in
Tip Thickness
25 mil
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
55-0291
Zoro #
G813370342
UPC #
018018502911
Country of Origin
United States
Dimensions
Overall Length
5 3/4 in
Tip Thickness
25 mil
Handle Length
4 1/2 in
Details
Item
Precision Probe Set
Handle Material
Steel
Number of Pieces
5
Tip Style
Hook
Handle Style
Straight
Tip Material
Stainless Steel
Product Type
Precision Probe Set
Description
Precision Probe Set, Handle Material Steel, Handle Style Straight, Number of Pieces 5, Overall Length 5 3/4 in, Tip Material Stainless Steel, Tip Style Hook, Tip Thickness 25 mil, Product Type Precision Probe Set, Handle Length 4 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.