Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Probe, Triple Bend, 10mm

  • Mfr # 55-1782

  • Zoro # G1219181


product price: $15.99
/ea

Key Features

Magnet End
No
Overall Length (In.)
5 13/16 in
Handle Material
Aluminum
Replaceable Tip
No
Handle Dia. (In.)
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55-1782
Zoro #
G1219181
UPC #
018018517823
Country of Origin
United States

Dimensions

Overall Length (In.)
5 13/16 in
Handle Dia. (In.)
3/16 in
Tip Thickness
10 mil
Overall Length
5 7/8 in
Shank Diameter
5/24 in

Details

Item
Precision Pick
Point Type
#17
Magnet End
No
Handle Material
Aluminum
Replaceable Tip
No
Threaded Points
No
Tip Material
Steel
Finish
Annodized
Product Type
Precision Pick
Tip Style
Multi-Angle

Description

Precision Pick, Handle Material Aluminum, Overall Length 5 7/8 in, Tip Material Steel, Tip Style Multi-Angle, Tip Thickness 10 mil, Product Type Precision Pick, Finish Annodized, Shank Diameter 5/24 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.