Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
76-2340
Zoro #
G1525212
UPC #
018018623401
Country of Origin
United States
Dimensions
Tip Size
#0
Shank Length
2-1/2"
Overall Length
4-9/16"
Details
Item
Precision Screwdriver
Tip Style Group
Crosspoint
Screwdriver Tip Style
Tri-Point
Handle Material
Acetate
Handle Design
Ergonomic with Rotating Cap
Screwdriver and Nut Driver Grouping
Screwdrivers
ESD Safe
No
Finish
Chrome
Shank Material
Alloy Steel
Shank Shape
Round
Nonsparking
No
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Insulated
No
Tether Style
Standard Tool (Accessory Needed for Tethering)
Description
Precision Screwdriver, Tip Size #0, Tri-Point, Overall Length 4-9/16 in, ESD Safe No, Insulated No, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.