Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Screwdriver Set, Combo, 55 pcs.

  • Mfr # 58-0152

  • Zoro # G1700456


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4 in
Number of Pieces
55
Features
Comes With Steel Handles
Includes
3 in Extension, Replacement Blade
Measurement Type
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
58-0152
Zoro #
G1700456
UPC #
018018801526
Country of Origin
United States

Dimensions

Overall Length
4 in
Tip Size
0.025 in, 0.04 in, 0.055 in, 0.07 in, 0.08 in, 0.1 in, #0, #1, 1/8 in, 3/32 in, 5/32 in, 5/64 in, 7/64 in
Shank Length
1 1/4 in
Sizes Included
Hex: 1/8 in, 3/32 in, 5/32 in, 5/64 in, 7/64 in, Phillips: #0, #1, Slotted: 0.025 in, 0.040 in, 0.055 in, 0.070 in, 0.080 in, 0.100 in
Container Height
6 in
Range of Lengths
4 in
Container Length
16 in
Handle Length
2 3/4 in
Container Width
1 in

Details

Item
Precision Screwdriver Set
Number of Pieces
55
Features
Comes With Steel Handles
Includes
3 in Extension, Replacement Blade
Measurement Type
SAE
Material
Steel
Finish
Chrome
Nonsparking
No
Insulated
No
ESD Safe
No
Tether Capable
Tether Capable
Handle Design
Knurled with Rotating Cap
Screwdriver Tip Style
Hex/Phillips/Slotted
Shank Material
Alloy Steel
Screwdriver and Nut Driver Grouping
Screwdriver Sets
Tip Style Group
Precision
Shank Shape
Round
Handle Material
Steel
Bit Retainer Type
Chuck
Ratcheting
No
Tether Style
Tether Capable
Tip Finish
Chrome
Handle Type
Knurled
Tether Ready
No
Tip Style
Hex, Phillips, Slotted
Container Type
Pouch
Shank Finish
Chrome
Handle Color
Silver
Grip Style
Knurled
Corrosion Resistant
Yes
Magnetized Tip
No
Non-Sparking
No
Insulated / Uninsulated
Uninsulated
For Screw Type
Hex, Phillips, Slotted
Tether Status
Not Tether Capable
Includes Magnetized Tip
Magnetized Tip Not Included
Handle Shape
Straight
Includes Ratcheting
Ratcheting Not Included
Series
Moody Tools
ESD Safety
Not ESD Safe
Corrosion-Resistance
Corrosion-Resistant
Includes Insulation
Not Insulated
Number of Ends
1
Bit Storage
Separate Case

Description

With the Moody Tool 58-0152 Precision Screwdriver Set, you can tackle all your precision screwdriving tasks with confidence. This 55-piece set comes with steel handles that are knurled and fitted with a rotating cap for added grip. The hex, Phillips and slotted tips provide you with options to choose from. The 1 1/4 in. shank length makes this screwdriver ideal for hard to reach areas. The chrome finish gives these tools a professional look and feel. You will want to add the Moody Tool 58-0152 Precision Screwdriver Set to your tool collection because it offers 55 pieces of reliable tools that will help you complete precision screwdriving tasks easily and quickly.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.